DESCRIPTION

Alliance Sports Group Slyde™ Flashlight

A6267

Lumens:

SPECIFICATIONS

Battery Size
AA
Bulb Type
LED
Collection
Slyde™
Diameter
2-3/50 in
Length
10-31/100 in
Lumens
250
Material
Aluminum
Power Source
Battery
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY