DESCRIPTION

  • Batteries included
  • Features 8 white LED’s and a red laser pointer
  • Red laser pointer travels over 450 yds
  • Water resistant

Alliance Sports Group CSI Flashlight with Laser

ALL5633

Bulb Type:

SPECIFICATIONS

Bulb Type
LED
Collection
CSI
Diameter
1-1/8 in
Length
4-3/8 in
Material
Aluminum
Power Source
Battery

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY