4-1/2 in. 220 Lumens Tactical Flashlight
Nebo Redline® 4-1/2 in. 220 Lumens Tactical Flashlight
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Water resistant
- Magnetic base for hands-free lighting
- Features 5 settings: 220 lumens, 110 lumens, 22 lumens, S.O.S., and defensive strobe
- Batteries included
- Rear glow-in-the dark button
Specifications
- Collection:
- Nebo Redline®
- Diameter:
- 1-1/2 in
- Length:
- 4-1/2 in
- Material:
- Aluminum
- Power Source:
- Battery