DESCRIPTION

  • Batteries included
  • Equipped with a directional compass in its bottom end
  • Features 10 white LED’s, 5 green LED’s, and a red laser pointer
  • Water resistant

Alliance Sports Group High Beam™ Rechargeable Flashlight

A5550

Length:

SPECIFICATIONS

Collection
High Beam™
Diameter
1-1/2 in
Length
5-1/2 in
Material
Aluminum
Power Source
Battery

Starting at
Call for Pricing
  • QUANTITY