Super Hot® Mini-Gas® Residential Gas Boiler 125 MBH Natural Gas

Part #AMG125N  |  Item #1283580  |  Manufacturer Part #MG125 N

Call for Pricing EACH

Input MBH :

125 MBH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

Application: Residential

BTU Heat Rating: 106250 Btu/h

Boiler Type: Gas

Collection: Super Hot® Mini-Gas®

Energy Star Compliant: Yes

Fuel Type: Natural Gas

Green: [Yes, Energy Star]

Height: 45 in

Ignition System: Intermittent Electronic Ignition

Input MBH : 125 MBH

Length: 27 in

Material: [Cast Iron, Stainless Steel]

Phase: Single Phase

Power Source: Gas

Return Pipe Connection: 2 in

Supply Pipe Connection: 2 in