Super Hot® Mini-Gas® Residential Gas Boiler 150 MBH Natural Gas

Part #AMG150NE  |  Item #1283569  |  Manufacturer Part #MG150 NE

Call for Pricing EACH

Input MBH :

150 MBH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Built to ASME standards
  • Double pass Steel finned tube heat exchanger
  • One of the most efficient atmospheric boilers on the market
  • Easy wiring with our zone control board
  • User friendliness
  • Durable and long lasting

Green

Documents

Specifications

AFUE: 84.30

ANSI Specifications: ANSI Z223.1

ASME Specifications: ASME CSD-1

Application: Residential

BTU: 150000

BTU Heat Rating: 127650 Btu/h

Boiler Type: Gas

CSA Certified: [CSA B149, CSA C22.1]

Collection: Super Hot® Mini-Gas®

Energy Star Compliant: Yes

Fuel Type: Natural Gas

Green: [Yes, Energy Star]

Height: 45 in

Ignition System: Intermittent Electronic Ignition

Input MBH : 150 MBH

Length: 30 in

Material: [Cast Iron, Stainless Steel]

Phase: Single Phase

Power Source: Gas

Return Pipe Connection: 2 in

Supply Pipe Connection: 2 in

Width: 24 in