Super Hot® Mini-Gas® Residential Gas Boiler 150 MBH Propane

Part #AMG150P  |  Item #1283550  |  Manufacturer Part #MG150 P

Call for Pricing EACH

Input MBH :

150 MBH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

Application: Residential

BTU Heat Rating: 127650 Btu/h

Boiler Type: Gas

Collection: Super Hot® Mini-Gas®

Energy Star Compliant: Yes

Fuel Type: Propane

Green: [Yes, Energy Star]

Height: 45 in

Ignition System: Intermittent Electronic Ignition

Input MBH : 150 MBH

Length: 30 in

Material: [Cast Iron, Stainless Steel]

Phase: Single Phase

Power Source: Gas

Return Pipe Connection: 2 in

Supply Pipe Connection: 2 in