Residential Gas Boiler 50 MBH Natural Gas

You last purchased this on
 
Allied Engineering

Super Hot® Mini-Gas® Residential Gas Boiler 50 MBH Natural Gas

This product requires certification to purchase.
Brand image
You last purchased this on
 
Allied Engineering

Super Hot® Mini-Gas® Residential Gas Boiler 50 MBH Natural Gas

  • Fast #
  • Part #AMG50NE
  • Item #1283549
  • Manufacturer Part #MG50 NE
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Double pass Steel finned tube heat exchanger
  • One of the most efficient atmospheric boilers on the market
  • Built to ASME standards
  • Durable and long lasting
  • User friendliness
  • Easy wiring with our zone control board
  • Requires Certification

Specifications

AFUE:
84.80 %
Application:
Residential
BTU:
50000
BTU Heat Rating:
42500 Btu/h
Boiler Type:
Gas Boiler
Collection:
Super Hot® Mini-Gas®
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
43-7/10 in
Ignition System:
Intermittent Electronic Ignition
Input (MBH):
50 MBH
Length:
18 in
Material:
Cast Iron, Stainless Steel
Media:
Hot Water
Phase:
Single Phase
Return Pipe Connection:
2 in
Supply Pipe Connection Size:
2 in
Width:
24 in