Super Hot® Saturn Series Commercial, Industrial and Residential Gas Boiler 135 MBH Natural Gas

Part #ASG135NE  |  Item #1283571  |  Manufacturer Part #SG135 NE

Call for Pricing EACH

Input MBH :

135 MBH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Built to ASME standards
  • Double pass Steel finned tube heat exchanger
  • One of the most efficient atmospheric boilers on the market
  • Easy wiring with our zone control board
  • User friendliness
  • Durable and long lasting

Green

Documents

Specifications

AFUE: 83.60

Application: [Commercial, Industrial, Residential]

BTU: 135000

BTU Heat Rating: 114750 Btu/h

Boiler Type: Gas

Collection: Super Hot® Saturn Series

Energy Star Compliant: Yes

Fuel Type: Natural Gas

Green: [Yes, Energy Star]

Height: 50-4/5 in

Ignition System: Intermittent Electronic Ignition

Input MBH : 135 MBH

Length: 22-7/10 in

Material: [Cast Iron, Stainless Steel]

Phase: Single Phase

Power Source: Gas

Return Pipe Connection: 2 in

Supply Pipe Connection: 2 in

Width: 22-7/10 in