Allied Engineering
Super Hot® Saturn Series Commercial, Industrial and Residential Gas Boiler 180 MBH Natural Gas
Part #ASG180NE | Item #1283575 | Manufacturer Part #SG180 NE
Input MBH :
Product Details
- Built to ASME standards
- Double pass Steel finned tube heat exchanger
- One of the most efficient atmospheric boilers on the market
- Easy wiring with our zone control board
- User friendliness
- Durable and long lasting
Specifications
AFUE: 83.44
Application: [Commercial, Industrial, Residential]
BTU: 180000
BTU Heat Rating: 153000 Btu/h
Boiler Type: Gas
Collection: Super Hot® Saturn Series
Energy Star Compliant: Yes
Fuel Type: Natural Gas
Green: [Yes, Energy Star]
Height: 50-4/5 in
Ignition System: Intermittent Electronic Ignition
Input MBH : 180 MBH
Length: 26 in
Material: [Cast Iron, Stainless Steel]
Phase: Single Phase
Power Source: Gas
Return Pipe Connection: 2 in
Supply Pipe Connection: 2 in
Width: 25-7/10 in