Super Hot® Saturn Series Commercial, Industrial and Residential Gas Boiler 225 MBH Natural Gas

Part #ASG225N  |  Item #1283585  |  Manufacturer Part #SG225 N

Call for Pricing EACH

Input MBH :

225 MBH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: [Commercial, Industrial, Residential]

BTU Heat Rating: 193000 Btu/h

Boiler Type: Gas

Collection: Super Hot® Saturn Series

Energy Star Compliant: Yes

Fuel Type: Natural Gas

Green: [Yes, Energy Star]

Height: 53 in

Ignition System: Intermittent Electronic Ignition

Input MBH : 225 MBH

Length: 30-1/4 in

Material: [Cast Iron, Stainless Steel]

Phase: Single Phase

Power Source: Gas

Return Pipe Connection: 2 in

Supply Pipe Connection: 2 in