Super Hot® Saturn Series Commercial, Industrial and Residential Gas Boiler 225 MBH Propane

Part #ASG225PE  |  Item #1283552  |  Manufacturer Part #SG225 PE

Call for Pricing EACH

Input MBH :

225 MBH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Built to ASME standards
  • Double pass Steel finned tube heat exchanger
  • One of the most efficient atmospheric boilers on the market
  • Easy wiring with our zone control board
  • User friendliness
  • Durable and long lasting

Green

Documents

Specifications

AFUE: 84.05

Application: [Commercial, Industrial, Residential]

BTU: 225000

BTU Heat Rating: 193000 Btu/h

Boiler Type: Gas

Collection: Super Hot® Saturn Series

Energy Star Compliant: Yes

Fuel Type: Propane

Green: [Yes, Energy Star]

Height: 53 in

Ignition System: Intermittent Electronic Ignition

Input MBH : 225 MBH

Length: 29 in

Material: [Cast Iron, Stainless Steel]

Phase: Single Phase

Power Source: Gas

Return Pipe Connection: 2 in

Supply Pipe Connection: 2 in

Width: 28-7/10 in