Super Hot® Saturn Series Commercial, Industrial and Residential Gas Boiler 270 MBH Propane

Part #ASG270PE  |  Item #1283557  |  Manufacturer Part #SG270 PE

Call for Pricing EACH

Input MBH :

270 MBH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: [Commercial, Industrial, Residential]

BTU Heat Rating: 229500 Btu/h

Boiler Type: Gas

Collection: Super Hot® Saturn Series

Energy Star Compliant: No

Fuel Type: Propane

Height: 55-1/10 in

Ignition System: Intermittent Electronic Ignition

Input MBH : 270 MBH

Length: 30-1/4 in

Material: [Cast Iron, Stainless Steel]

Phase: Single Phase

Power Source: Gas

Return Pipe Connection: 2 in

Supply Pipe Connection: 2 in