Super Hot® Saturn Series Commercial, Industrial and Residential Gas Boiler 450 MBH Natural Gas

Part #ASG450NE  |  Item #1283578  |  Manufacturer Part #SG450 NE

Call for Pricing EACH

Input MBH :

450 MBH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Built to ASME standards
  • Double pass Steel finned tube heat exchanger
  • One of the most efficient atmospheric boilers on the market
  • User friendliness
  • Durable and long lasting

Specifications

AFUE: 84.00

Application: [Commercial, Industrial, Residential]

BTU: 450000

BTU Heat Rating: 369000 Btu/h

Boiler Type: Gas

Collection: Super Hot® Saturn Series

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 55-3/10 in

Ignition System: Intermittent Electronic Ignition

Input MBH : 450 MBH

Length: 44 in

Material: [Cast Iron, Stainless Steel]

Phase: Single Phase

Power Source: Gas

Return Pipe Connection: 2 in

Supply Pipe Connection: 2 in

Width: 43-7/10 in