DESCRIPTION

Allied Moulded Products 2-Gang Angled Nail Switch Box with Quick Thread H

AP442QT

  • PRICE

    CAPACITY

     

SPECIFICATIONS

Capacity
43.5 cu in
Depth
3-9/16 in
Height
3-3/4 in
Material
Plastic
Material Type
Thermoplastic
Number of Gangs
2
UL Listed
Yes
Width
4 in