24 cu in. Single Gang Angled Nail Switch Box with Quick Thread

You last purchased this on
 
Allied Moulded Products

24 cu in. Single Gang Angled Nail Switch Box with Quick Thread

This product requires certification to purchase.
You last purchased this on
 
Allied Moulded Products

24 cu in. Single Gang Angled Nail Switch Box with Quick Thread

  • Fast #
  • Part #AP241QT
  • Item #2339647
  • Manufacturer Part #P-241QT
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Capacity:
24 cu in
Depth:
3-9/16 in
Height:
3-3/4 in
Material:
Plastic
Material Type:
Thermoplastic
Number Of Gangs:
1
UL Listed:
Yes
Width:
2-1/4 in