DESCRIPTION

Allied Moulded Products 3 gal Switch Box Angled Nail with Quick Thread H

AP643QT

  • PRICE

    CAPACITY

     

SPECIFICATIONS

Capacity
64 cu in
Depth
3-9/16 in
Height
3-3/4 in
Material
Plastic
Material Type
Thermoplastic
Number of Gangs
3
UL Listed
Yes
Width
5-13/16 in