DESCRIPTION

Allied Moulded Products 4-Gang Box Angled Nails

AP764

  • PRICE

    CAPACITY

     

SPECIFICATIONS

Capacity
74.8 cu in
Color Finish
Black
Depth
3-1/4 in
Material
Plastic
Material Type
High Density Polyethylene
Number of Gangs
4
UL Listed
Yes
Width
7-63/100 in