DESCRIPTION

Allied Moulded Products 4 in. Plastic Ceiling Box Bracket

A9350HLK

MORE SIZES AVAILABLE

  • PRICE

    CAPACITY

     

SPECIFICATIONS

Capacity
22.5 cu in
Color Finish
Beige
Depth
2-7/16 in
IsAcceptableImage
Material
Fiberglass
UL Listed
Yes
Width
4 in