DESCRIPTION

Allied Moulded Products 4 in. Plastic Ceiling Box with Nails

A9351N

MORE SIZES AVAILABLE

  • PRICE

    CAPACITY

     

SPECIFICATIONS

Capacity
22.5 cu in
Depth
2-11/25 in
Material
Fiberglass
UL Listed
Yes
Width
4 in