43.5 cu in. 2-Gang Angled Nail Switch Box with Quick Thread H

You last purchased this on
 
Allied Moulded Products

43.5 cu in. 2-Gang Angled Nail Switch Box with Quick Thread H

This product requires certification to purchase.
You last purchased this on
 
Allied Moulded Products

43.5 cu in. 2-Gang Angled Nail Switch Box with Quick Thread H

  • Fast #
  • Part #AP442QT
  • Item #2339687
  • Manufacturer Part #P-442QT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Capacity:
43.5 cu in
Depth:
3-9/16 in
Height:
3-3/4 in
Material:
Plastic
Material Type:
Thermoplastic
Number Of Gangs:
2
UL Listed:
Yes
Width:
4 in