DESCRIPTION

  • Accepts most manufacturers bulb protective cages
  • Developed for the electrical contractor looking for basic and cost effective lampholders
  • Made of UV and heat resistant
  • Mounting slots accept 3 1/2 in or 4 in outlet boxes

Allied Moulded Products Keyless Lamp Holder with Leads

ALH11WP

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Diameter
4-9/16 in
UL Listed
Yes
Volts
250V
Watts
660

Starting at
Call for Pricing
  • QUANTITY