DESCRIPTION

Allied Moulded Products Single Gang Angled Nail Switch Box with Quick Thread

AP241QT

  • PRICE

    CAPACITY

     

SPECIFICATIONS

Capacity
24 cu in
Depth
3-9/16 in
Height
3-3/4 in
Material
Plastic
Material Type
Thermoplastic
Number of Gangs
1
UL Listed
Yes
Width
2-1/4 in