DESCRIPTION

Allied Moulded Products Single Gang Slider Box

ASB1

  • PRICE

    CAPACITY

     

SPECIFICATIONS

Capacity
23 cu in
Color Finish
Beige
Depth
3-14/25 in
Height
3-3/4 in
Material
Plastic
Material Type
High Density Polyethylene
Number of Gangs
1
UL Listed
Yes
Width
2-31/100 in