DESCRIPTION

Allied Moulded Products Single Gang Switch Angled Mid Nail with Knockout

A1098ND

  • PRICE

    CAPACITY

     

SPECIFICATIONS

Capacity
20.5 cu in
Depth
3-1/4 in
Height
3-3/4 in
Material
Fiberglass
Number of Gangs
1
UL Listed
Yes
Width
2-1/4 in