DESCRIPTION

Allied Moulded Products Single Gang Switch Box Old Work Clamp Installation

A9368EWK

  • PRICE

    CAPACITY

     

SPECIFICATIONS

Capacity
18 cu ft
Color Finish
Beige
Depth
3-19/100 in
Material
Fiberglass
Number of Gangs
1
UL Listed
Yes
Width
2-19/50 in