DESCRIPTION

Allied Rubber & Gasket 10 in. Aluminum SIA Connection Sign for Fire Department Connection

A5010315

Length:

SPECIFICATIONS

ADA Compliant
No
Length
12 in
Material
Aluminum
Width
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY