2.88W LED Tape Light

You last purchased this on
 
Alloy LED

PrimaLine® 2.88W LED Tape Light

This product requires certification to purchase.
Brand image
You last purchased this on
 
Alloy LED

PrimaLine® 2.88W LED Tape Light

  • Fast #
  • Part #AAL01021241
  • Item #7290910
  • Manufacturer Part #AL01021241
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Beam Spread:
120°
Collection:
PrimaLine®
Color Temperature:
2700
Energy Star Compliant:
No
Height:
1/10 in
Length:
100 ft
Light Bulb Type:
LED
Lumens:
252
UL Listed:
Yes
Volts:
12V
Watts:
2.88 W
Width:
3/10 in