1 in. Socket Weld 3000# Straight 316L Stainless Steel Hub Coupling

You last purchased this on
 
Alloy Stainless Products

1 in. Socket Weld 3000# Straight 316L Stainless Steel Hub Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Alloy Stainless Products

1 in. Socket Weld 3000# Straight 316L Stainless Steel Hub Coupling

  • Fast #
  • Part #FS36SHC1N
  • Item #271080
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME SA-182, ASME B16.11
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Pressure Class:
3000#
UL Listed:
No