1 in. Threaded 3000# Straight 316L Stainless Steel Cap

You last purchased this on
 
Alloy Stainless Products

1 in. Threaded 3000# Straight 316L Stainless Steel Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Alloy Stainless Products

1 in. Threaded 3000# Straight 316L Stainless Steel Cap

  • Fast #
  • Part #FS36CAP1N
  • Item #270982
4.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.11, ASME SA-182
Application:
Cold Working Pressure
Clean Bagged:
No
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Cap
IAPMO Listed -:
No
ISO:
ISO 9001
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
1000 psi
Pressure Class:
3000#
UL Listed:
No