DESCRIPTION

  • Enhanced aluminum fins
  • Grooved aluminum tubing
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heavy duty end plates
  • Max air flow
  • Max cooling capacity
  • Minimum height

Allstyle Coil AS Series 17-1/2 in. Upflow Cased Coil

AASM244E6R

Tonnage:

SPECIFICATIONS

BTU
48000
Coating
Galvanized
Collection
AS Series
Configuration
Upflow
Depth
21-1/2 in
Liquid Line OD
3/8 in
MBH
48
Material
Aluminum, Copper, Fiberglass, Galvanized Steel, Plastic
Refrigerant
R-410A
Tonnage
4 Tons
UL Listed
No
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY