DESCRIPTION

  • Balanced air flow from sides or end of plenum
  • Cleanable mold-resistant silver-liner interior surface
  • Cleanable, mold resistant silver-liner interior
  • Easily installed safety drain pan
  • Easily removable top panel with locking air seal and knockout for UV light
  • Grooved tubing with enhanced fins, and end plates
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Mold-resistant Polycarbonate drain pan pitched for drainage
  • No fiberglass in airstream

Allstyle Coil 18-1/4 in. Horizontal Plenum Coil with Thermal Expansion Valve

ASLB3618A28GVSR410

Tonnage:

SPECIFICATIONS

Configuration
Horizontal
Height
18-1/4 in
Liquid Line OD
3/8 in
Material
Aluminum
Refrigerant
R-410A
Tonnage
3 Tons
Width
20-1/4 in

Starting at
Call for Pricing
  • QUANTITY