DESCRIPTION

  • Balanced air flow from sides or end of plenum
  • Cleanable mold-resistant silver-liner interior surface
  • Easily removable top panel with locking air seal and knockout light
  • Factory installed expansion valve
  • Fiberglass removed from the air stream
  • Grooved aluminum tubing with enhanced fins and end plates
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Mold-resistant Polycarbonate drain pan pitched for drainage

Allstyle Coil 2T Horizontal Plenum Coil with 410AThermal Expansion Valve

AASLT2414A28EVS

Tonnage:

SPECIFICATIONS

Configuration
Horizontal
Height
18-1/4 in
Material
Aluminum
Refrigerant
R-410A
Tonnage
2 Tons
Width
20-1/4 in

Starting at
Call for Pricing
  • QUANTITY