DESCRIPTION

  • Balanced air flow from sides or end of plenum
  • Cleanable mold-resistant silver-liner interior surface
  • Cleanable, mold resistant silver-liner interior
  • Easily installed safety drain pan
  • Easily removable top panel with locking air seal and knockout for UV light
  • Grooved tubing with enhanced fins, and end plates
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Mold-resistant Polycarbonate drain pan pitched for drainage
  • No fiberglass in airstream

Allstyle Coil ASFM Series 20-1/4 in. Horizontal Aluminum Fin Coil

AASFM21A28EVS

Tonnage:

SPECIFICATIONS

BTU
48000
Coating
Galvanized
Collection
ASFM Series
Configuration
Horizontal
Depth
34-3/8 in
Height
22-1/4 in
Liquid Line OD
3/8 in
MBH
48
Material
Aluminum, Copper, Fiberglass, Galvanized Steel, Plastic
Refrigerant
R-410A
Tonnage
4 Tons
UL Listed
No
Width
20-1/4 in

Starting at
Call for Pricing
  • QUANTITY