44-3/10 x 27-3/10 in. Supply Register
44-3/10 x 27-3/10 in. Supply Register
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Energy Star Compliant:
- No
- Height:
- 1/2 in
- Length:
- 44-3/10 in
- UL Listed:
- No
- Width:
- 27-3/10 in