55-1/4 in. Louvered Panel

You last purchased this on
 
Allstyle Coil

55-1/4 in. Louvered Panel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Allstyle Coil

55-1/4 in. Louvered Panel

  • Fast #
  • Part #A5175
  • Item #7100385
  • Manufacturer Part #5175
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
All Style Coil 39-3/4 in HF Series Horizontal Recessed Ceiling Fan Coil
Height:
1/2 in
Length:
55-1/4 in
Material:
Plastic
Width:
27-1/4 in