4 in. Drain Marker
4 in. Drain Marker
Frequently Purchased Together
Product Details
Specifications
- Application:
- Marking, Drain
- Color Finish Name:
- Blue
- Length:
- 4 in
- Material:
- Aluminum
- Thickness:
- 0.062 in
- Tool Type:
- Marker
- UL Listed:
- No
- Width:
- 4 in