21W 1-Light 17in. Integrated LED Vanity Fixture in Urban Bronze
21W 1-Light 17in. Integrated LED Vanity Fixture in Urban Bronze
Frequently Purchased Together
Product Details
Product Details
- The Anders collection is a modern take on a traditional style
- With the use of light guide technology mixed with art deco inspired structures, we create a truly decorative light guide collection
- This mix of vintage and modern is one of a kind to the Anders collection
Specifications
- ADA Compliant:
- No
- Average Life:
- 5.71 yr
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Urban Bronze
- Color Temperature:
- 2700
- Depth:
- 4-1/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 17-1/4 in
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Lumens:
- 1600
- Material:
- Aluminum, Steel
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 21 W
- Width:
- 7 in