46 in. 12-Light 40W Urban Bronze and Alabaster Integrated LED Chandelier
46 in. 12-Light 40W Urban Bronze and Alabaster Integrated LED Chandelier
Frequently Purchased Together
Product Details
Product Details
- Taking inspiration from flowers and all things biophilic comes the Dahlia collection
- Stunning ribbed alabaster plates adorned with delicate pearls of opal glass illumination, creating perfect diffused mood lighting
- Each detail of the Dahlia is thoughtfully forged to create a luxury look that is sure to stand the test of time
Specifications
- Average Life:
- 5.71 yr
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Urban Bronze
- Color Temperature:
- 2700
- Diameter:
- 46-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 21 in
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Lumens:
- 3040
- Material:
- Steel
- Number of Tiers:
- 1
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 46-1/2 in