5in. Wide LED Linear Pendant in Natural Brass
5in. Wide LED Linear Pendant in Natural Brass
Frequently Purchased Together
Product Details
Product Details
- Like a gorgeously beaded garment, the Marni collection adds luxury and interest to any design
- Meticulously cut-acrylic shades create glittering beams of illumination throughout the design
- Available in Polished Nickel and Natural Brass accompaniments
- Table lamp configuration is available in Natural Brass with Natural Linen Shade and Polished Nickel with White Linen Shade
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 4-3/8 in
- Length:
- 171-1/2 in
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Lumens:
- 7135
- Material:
- Aluminum, Steel
- UL Listed:
- No
- Volts:
- 120/277V
- Watts:
- 115 W
- Width:
- 4-3/8 in