This product requires certification to purchase.

20 in. Pendant with White Linen Shade in Brushed Gold

Alora Lighting

Ellen 20 in. Pendant with White Linen Shade in Brushed Gold

  • Fast #
  • Part #KPD447120BGWL
  • Item #11694942
  • Manufacturer Part #PD447120BGWL
3.1 out of 5 Customer Rating
Brand image
Alora Lighting

Ellen 20 in. Pendant with White Linen Shade in Brushed Gold

  • Fast #
  • Part #KPD447120BGWL
  • Item #11694942
  • Manufacturer Part #PD447120BGWL
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Ellen lighting collection by Kelsey Leigh Design Co is a must-have for anyone looking to add a touch of vintage charm to their space. The pulley pendant and antique-inspired picture light are both gorgeous pieces that will bring a sense of history and elegance to any room. This collection is perfect for those who want to blend old and new together to create something truly timeless.
  • Constructed from linen and steel
  • Includes a linen shade
  • Can be installed on vaulted ceilings
  • Requires (1) medium (E26) 60 watt bulb (not included)
  • UL listed for dry locations
  • Covered by Alora Lighting's 1 year manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Depth
20 in
Height
12-5/8 in
Width
20 in
Characteristics & Features
Collection
Ellen
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold, White Linen
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Industrial
Material
Linen
Number of Lights
1
Proposition 65
WARNING: This product can potentially expose you to chemicals including lead, nickel and chromium which are known to the State of California to cause cancer of birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
Type
KPD447120BGWL
UL Listed
Yes