60W 15in. Wide Flush Mount Ceiling Fixture in Matte Black and Opal Glass
Remy 60W 15in. Wide Flush Mount Ceiling Fixture in Matte Black and Opal Glass
Frequently Purchased Together
Product Details
Product Details
- Inspired by Japanese design, the Remy Collection adds flair to simplistic design. With strong, triangular shades and details that make each piece unique, this collection stands out. Both Matte Black and Matte White finishes feature a pop of gold on the interior shade for added style. Also available in Brushed Gold
- REMY/14"/FLUSH MOUNT/MATTE BLACK/OPAL GLASS/E26/60W
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Remy
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 13-1/2 in
- Diameter:
- 14 in
- Glass Type:
- Matte Opal
- Height:
- 9 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- UL Listed:
- Yes
- Watts:
- 60 W