DESCRIPTION

Alro Steel Corporation 1/4 x 2 in. 20 ft. Iron Angle in Black

A04520920FT

Width:

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Height
2 in
Length
20 ft
Material
Iron
Thickness
1/4 in
Width
3 in

Starting at
Call for Pricing
  • QUANTITY