DESCRIPTION

Alro Steel Corporation Stainless Steel Tubing

A13801400

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Length
12 ft
Material
Stainless Steel
Material Type
304
Pipe Tubing Size
1/2 in
Type
Seamless