DESCRIPTION

  • Adhesive mount
  • For use with pin mount swivel connectors
  • Pin wall mount for handshower

Alson's Pin Wall Mount for Hand Shower

DU5001APK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Color Finish
White
Color Finish Category
Whites
IAPMO Listed
No
Installation Type
Wall Mount
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$8.93
EACH
  • QUANTITY

DOCUMENTS