DESCRIPTION

  • Gpm: 1 at 60 psi

Alson's Classic Water Efficient Aerator

DRP72730

Flow Rate:

1 gpm @ 60 psi, 3.8 L/min @ 414 kPa

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Classic
Flow Rate
1 gpm @ 60 psi, 3.8 L/min @ 414 kPa
IAPMO Listed
No

Starting at
$12.6
EACH
  • QUANTITY

DOCUMENTS