DESCRIPTION

  • Bulk packed
  • Includes 60 in. hose
  • Shower arm mount
  • Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage
  • WaterSense labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance

Alson's Water Efficient Hand Shower

D5447115BG

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1, ASME A112.18.3
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Diameter
2-5/8 in
Faucet Mount
Wall Mount
Faucet Type
Handshower
Flow Rate
1.5 gpm @ 80 psi, 5.7 L/min @ 550 kPa
Green
WaterSense, Yes
Height
9-1/4 in
IAPMO Listed
No
Material
Plastic
NSF Certified
No
Showerhead Function
3
Spout Reach
60 in
Spray Type
Fast Massage, Full Body, Full Spray w/ Massage
Trim Only
No
WaterSense Labeled
Yes
Width
2-13/16 in

Starting at
$32.32
EACH
  • QUANTITY