Hand Shower Holder in Champagne Bronze
Hand Shower Holder in Champagne Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounts hand shower to wall
- Concealed installation Screws
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 4-9/100 in
- Faucet Height:
- 2-1/4 in
- Faucet Mount:
- Shower Arm Mount
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- Delta
- Height:
- 2-1/4 in
- Length:
- 4 in
- Material:
- Brass
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.365 lb