Alson's

Shower Arm Diverter for Hand Shower in Polished Chrome

Part #D4922PK  |  Manufacturer Part #4922PK

Color/Finish: Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All Brass Diverter
  • Connects To Shower Arm
  • Lever Control
  • Positive diversion process
  • 1/2" connection
  • Lifetime warranty

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-13/100 in

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 1-1/2 in

Faucet Material: Brass

Height: 1-1/2 in

IAPMO Listed: No

Material: Brass

NSF Certified: No

WaterSense Labeled: No

Width: 2-13/100 in