DESCRIPTION

Altmans Products Mirage™ 1.2 gpm 3-Hole Widespread Lavatory Faucet with Double Lever Handle

AMI10L25E23

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Mirage™
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPSM, UNEF
Faucet Connection Size
9/16 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
4-1/5 in
Spout Reach
5 in
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY